HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD450T40V
- Mfr # PMH170-16-40SS-HC-V
- Zoro # G522484460
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450T40B, FILTREC DLD450T40V, HY-PRO HP28HL1640WB, HY-PRO HP28HL1640WV, INTERNORMEN 300261, INTERNORMEN 01E45040GHREP, INTERNORMEN 01E45040GHREV, MAIN FILTER MF0060687, MAIN FILTER MF0060688, WIX D53B40TV
Filter Media
304 SS WIRE
Height
16.34
Micron Rating
40
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-40SS-HC-V
- Zoro #
- G522484460
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450T40B, FILTREC DLD450T40V, HY-PRO HP28HL1640WB, HY-PRO HP28HL1640WV, INTERNORMEN 300261, INTERNORMEN 01E45040GHREP, INTERNORMEN 01E45040GHREV, MAIN FILTER MF0060687, MAIN FILTER MF0060688, WIX D53B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Top
- 2.36
Dimensions
- Height
- 16.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.