Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD600E10V
Mfr # PMH600-14-10G-V
Zoro # G622568336
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04824, FILTREC DLD600E10B, FILTREC DLD600E10V, FILTREC WG283, HY-PRO HP59NL1310MB, HY-PRO HP59NL1310MV, HY-PRO HP59NL1316MB, HY-PRO HP59NL1316MV, INTERNORMEN 300265, INTERNORMEN 300731, INTERNORMEN 302048, INTERNORMEN 01E60010VG30EP, INTERNORME
Filter Media
MICROGLASS
Height
13.62
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-10G-V
- Zoro #
- G622568336
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04824, FILTREC DLD600E10B, FILTREC DLD600E10V, FILTREC WG283, HY-PRO HP59NL1310MB, HY-PRO HP59NL1310MV, HY-PRO HP59NL1316MB, HY-PRO HP59NL1316MV, INTERNORMEN 300265, INTERNORMEN 300731, INTERNORMEN 302048, INTERNORMEN 01E60010VG30EP, INTERNORME
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 3.03
- ID Top
- 1.9
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.03