HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD600T500V
- Mfr # PMH600-14-500SS-HC-V
- Zoro # G522494469
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600T500B, FILTREC DLD600T500V, MAIN FILTER MF0060725, MAIN FILTER MF0576452, WIX D54B500TV
Filter Media
304 SS WIRE
Height
13.66
Micron Rating
500
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-500SS-HC-V
- Zoro #
- G522494469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.66
Details
- Replaces OEM Part
- FILTREC DLD600T500B, FILTREC DLD600T500V, MAIN FILTER MF0060725, MAIN FILTER MF0576452, WIX D54B500TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
- OD Top
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.