Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD60F03B
- Mfr # PMH60-4-3G-HC-V
- Zoro # G022478464
product price:Â
$
42.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD60F03B, FILTREC DLD60F03V, HY-PRO HP48HL43MB, HY-PRO HP48HL43MV, INTERNORMEN 300072, INTERNORMEN 304727, INTERNORMEN 01E603VGHREP, INTERNORMEN 01E603VGHREV, MAIN FILTER MF0060744, MAIN FILTER MF0060745, WIX D55B03FV
Filter Media
MICROGLASS
Height
4.3
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-3G-HC-V
- Zoro #
- G022478464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.3
Details
- Replaces OEM Part
- FILTREC DLD60F03B, FILTREC DLD60F03V, HY-PRO HP48HL43MB, HY-PRO HP48HL43MV, INTERNORMEN 300072, INTERNORMEN 304727, INTERNORMEN 01E603VGHREP, INTERNORMEN 01E603VGHREV, MAIN FILTER MF0060744, MAIN FILTER MF0060745, WIX D55B03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.