HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD60T130V

  • Mfr # PMH60-4-130SS-HC-V

  • Zoro # G622475160


product price:  $46.25
/ea

Key Features

Micron Rating
125
Collapse Pressure
3045
Height
4.3
Filter Media
304 SS WIRE
ID Top
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH60-4-130SS-HC-V
Zoro #
G622475160
UPC #
-
Country of Origin
United States

Dimensions

Height
4.3

Details

Micron Rating
125
Collapse Pressure
3045
Filter Media
304 SS WIRE
ID Top
0.87
Replaces OEM Part
FILTREC DLD60T130B, FILTREC DLD60T130V, HY-PRO HP48HL4130WB, HY-PRO HP48HL4130WV, INTERNORMEN 304941, INTERNORMEN 01E60130GHREP, INTERNORMEN 01E60130GHREV, MAIN FILTER MF0060754, MAIN FILTER MF0576457, WIX D55B130TV
OD Top
1.75
OD Bottom
1.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.