HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD60T80B
- Mfr # PMH60-4-80SS-HC-V
- Zoro # G622461309
product price:Â
$
48.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD60T80B, FILTREC DLD60T80V, INTERNORMEN 300609, INTERNORMEN 01E6080GHREP, INTERNORMEN 01E6080GHREV, MAIN FILTER MF0060760, MAIN FILTER MF0576458, WIX D55B80TV
Filter Media
304 SS WIRE
Height
4.3
Micron Rating
80
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-80SS-HC-V
- Zoro #
- G622461309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.3
Details
- Replaces OEM Part
- FILTREC DLD60T80B, FILTREC DLD60T80V, INTERNORMEN 300609, INTERNORMEN 01E6080GHREP, INTERNORMEN 01E6080GHREV, MAIN FILTER MF0060760, MAIN FILTER MF0576458, WIX D55B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.