Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD900B40B
- Mfr # PMH600-20-40SS-V
- Zoro # G422569571
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900B40B, FILTREC DLD900B40V, MAIN FILTER MF0060769, MAIN FILTER MF0060770, WIX D56B40BV
Filter Media
304 SS WIRE
Height
19.49
Micron Rating
40
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-40SS-V
- Zoro #
- G422569571
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900B40B, FILTREC DLD900B40V, MAIN FILTER MF0060769, MAIN FILTER MF0060770, WIX D56B40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.9
- OD Top
- 3.03
- OD Bottom
- 3.03
- Collapse Pressure
- 435
Dimensions
- Height
- 19.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.