Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD900D10B
- Mfr # PMH600-20-10P-V
- Zoro # G622510281
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900D10B, FILTREC DLD900D10V, MAIN FILTER MF0060773, MAIN FILTER MF0060774, WIX D56B10DV
Filter Media
PAPER
Height
19.49
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-10P-V
- Zoro #
- G622510281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.49
Details
- Replaces OEM Part
- FILTREC DLD900D10B, FILTREC DLD900D10V, MAIN FILTER MF0060773, MAIN FILTER MF0060774, WIX D56B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- OD Top
- 3.03
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.