Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD900D20B

  • Mfr # PMH600-20-20P-V
  • Zoro # G522543815

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC DLD900D20B, FILTREC DLD900D20V, MAIN FILTER MF0060775, MAIN FILTER MF0060776, WIX D56B20DV
Filter Media
PAPER
Height
19.49
Micron Rating
20
OD Bottom
3.03
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMH600-20-20P-V
Zoro #
G522543815
UPC #
-
Country of Origin
United States

Dimensions

Height
19.49

Details

Replaces OEM Part
FILTREC DLD900D20B, FILTREC DLD900D20V, MAIN FILTER MF0060775, MAIN FILTER MF0060776, WIX D56B20DV
Filter Media
PAPER
Micron Rating
20
OD Bottom
3.03
OD Top
3.03
Collapse Pressure
435
ID Top
1.9
Beta Ratio 1
2/20/2026

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.