Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD900F20B
- Mfr # PMH600-20-20G-HC-V
- Zoro # G822529779
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP I900DH2025, FILTREC DLD900F20B, FILTREC DLD900F20V, HY-PRO HP59HL1925MB, HY-PRO HP59HL1925MV, INTERNORMEN 300291, INTERNORMEN 300292, INTERNORMEN 01E90025VGHREP, INTERNORMEN 01E90025VGHREV, MAIN FILTER MF0060791, MAIN FILTER MF0060792, NO
Filter Media
MICROGLASS
Height
19.45
Micron Rating
20
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-20G-HC-V
- Zoro #
- G822529779
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP I900DH2025, FILTREC DLD900F20B, FILTREC DLD900F20V, HY-PRO HP59HL1925MB, HY-PRO HP59HL1925MV, INTERNORMEN 300291, INTERNORMEN 300292, INTERNORMEN 01E90025VGHREP, INTERNORMEN 01E90025VGHREV, MAIN FILTER MF0060791, MAIN FILTER MF0060792, NO
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
- OD Top
- 3.03
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 19.45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.