HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD900T40B
- Mfr # PMH600-20-40SS-HC-V
- Zoro # G722553393
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DINGBRO INT0002, FILTREC DLD900T40B, FILTREC DLD900T40V, HY-PRO HP59HL1940WB, HY-PRO HP59HL1940WV, INTERNORMEN 300738, INTERNORMEN 01E90040GHREP, INTERNORMEN 01E90040GHREV, MAIN FILTER MF0060800, MAIN FILTER MF0060801, WIX D56B40TV
Filter Media
304 SS WIRE
Height
19.45
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-40SS-HC-V
- Zoro #
- G722553393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.45
Details
- Replaces OEM Part
- DINGBRO INT0002, FILTREC DLD900T40B, FILTREC DLD900T40V, HY-PRO HP59HL1940WB, HY-PRO HP59HL1940WV, INTERNORMEN 300738, INTERNORMEN 01E90040GHREP, INTERNORMEN 01E90040GHREV, MAIN FILTER MF0060800, MAIN FILTER MF0060801, WIX D56B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- ID Top
- 1.9
- OD Top
- 3.03
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.