Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD90B10V
Mfr # PMH60-7-10SS-V
Zoro # G822462342
product price:Â
$
37.65
/ea
Sold in multiples of 2 for $75.30
Key Features
Replaces OEM Part
FILTREC DLD90B10B, FILTREC DLD90B10V, HY-PRO HP48NL710WB, HY-PRO HP48NL710WV, INTERNORMEN 303059, INTERNORMEN 01E9010G30EP, INTERNORMEN 01E9010G30EV, MAIN FILTER MF0060804, MAIN FILTER MF0060805, WIX D57B10BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-10SS-V
- Zoro #
- G822462342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90B10B, FILTREC DLD90B10V, HY-PRO HP48NL710WB, HY-PRO HP48NL710WV, INTERNORMEN 303059, INTERNORMEN 01E9010G30EP, INTERNORMEN 01E9010G30EV, MAIN FILTER MF0060804, MAIN FILTER MF0060805, WIX D57B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.