Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD90F10V
- Mfr # PMH60-7-10G-HC-V
- Zoro # G022499865
product price:Â
$
61.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL493910, FILTER-X XH04835, FILTREC DLD90F10B, FILTREC DLD90F10V, HY-PRO HP48HL710MB, HY-PRO HP48HL710MV, HY-PRO HP48HL716MB, HY-PRO HP48HL716MV, INTERNORMEN 300106, INTERNORMEN 300623, INTERNORMEN 01E9010VGHREP, INTERNORMEN 01E9010VGHREV, JURA
Filter Media
MICROGLASS
Height
6.85
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-10G-HC-V
- Zoro #
- G022499865
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL493910, FILTER-X XH04835, FILTREC DLD90F10B, FILTREC DLD90F10V, HY-PRO HP48HL710MB, HY-PRO HP48HL710MV, HY-PRO HP48HL716MB, HY-PRO HP48HL716MV, INTERNORMEN 300106, INTERNORMEN 300623, INTERNORMEN 01E9010VGHREP, INTERNORMEN 01E9010VGHREV, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75