Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0005B10B
- Mfr # PMH8505-4-10SS
- Zoro # G822477216
product price:Â
$
79.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188105G10E000P, FILTER-X XH02323, FILTREC DMD0005B10B, HY-PRO HP150L410W, INTERNORMEN 306465, INTERNORMEN 04PI810510G16EO, JURA FILTRATION SH84036, MAHLE PI8105DRG10, MAIN FILTER MF0060848, NATIONAL FILTERS 106111125, NATIONAL FILTERS 1311111
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-10SS
- Zoro #
- G822477216
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188105G10E000P, FILTER-X XH02323, FILTREC DMD0005B10B, HY-PRO HP150L410W, INTERNORMEN 306465, INTERNORMEN 04PI810510G16EO, JURA FILTRATION SH84036, MAHLE PI8105DRG10, MAIN FILTER MF0060848, NATIONAL FILTERS 106111125, NATIONAL FILTERS 1311111
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- OD Top
- 1.78
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.