Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0008B200B
- Mfr # PMH8505-7-200SS
- Zoro # G322467700
product price:Â
$
51.69
/ea
Key Features
Replaces OEM Part
FILTREC DMD0008B200B, MAIN FILTER MF0060887, WIX D59B200BB
Filter Media
304 SS WIRE
Height
6.75
Micron Rating
200
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-200SS
- Zoro #
- G322467700
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0008B200B, MAIN FILTER MF0060887, WIX D59B200BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- ID Top
- 1.01
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.