Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0008DW20B
- Mfr # PMH8505-7-20PW
- Zoro # G122464886
product price:Â
$
51.75
/ea
Key Features
Replaces OEM Part
FILTREC DMD0008DW20B, MAIN FILTER MF0576471, WIX D59B20DWB
Filter Media
CELLULOSE/WATER REMOVAL
Height
6.75
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-20PW
- Zoro #
- G122464886
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0008DW20B, MAIN FILTER MF0576471, WIX D59B20DWB
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
Dimensions
- Height
- 6.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.