Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0030F05B
- Mfr # PMH8515-10-5G-HC
- Zoro # G122523446
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P560714, EPPENSTEINER 185230H6SLF000P, EPPENSTEINER 185230H6XLF000P, FILTER-MART 050643, FILTER-X XH02414, FILTREC DMD0030F05B, HYDAC/HYCON 1269242, HYDAC/HYCON 2300D06BH, HY-PRO HP801L106M, INTERNORMEN 301038, INTERNORMEN 04PI52306VGHREO, JURA
Filter Media
MICROGLASS
Height
10.13
Micron Rating
5
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-5G-HC
- Zoro #
- G122523446
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P560714, EPPENSTEINER 185230H6SLF000P, EPPENSTEINER 185230H6XLF000P, FILTER-MART 050643, FILTER-X XH02414, FILTREC DMD0030F05B, HYDAC/HYCON 1269242, HYDAC/HYCON 2300D06BH, HY-PRO HP801L106M, INTERNORMEN 301038, INTERNORMEN 04PI52306VGHREO, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.32
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- ID Top
- 1.88
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 10.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.