Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0045EW05B
- Mfr # PMH8515-15-5GW
- Zoro # G322502456
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0045EW05B, MAIN FILTER MF0509329, WIX D63B05EWB
Filter Media
GLASS/WATER REMOVAL
Height
14.69
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-5GW
- Zoro #
- G322502456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- FILTREC DMD0045EW05B, MAIN FILTER MF0509329, WIX D63B05EWB
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.