HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0045W500B
- Mfr # PMH8515-15-500SS-HC
- Zoro # G122507392
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0045W500B, JURA FILTRATION SH84350, MAIN FILTER MF0576477, WIX D63B500WB
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
500
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-500SS-HC
- Zoro #
- G122507392
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0045W500B, JURA FILTRATION SH84350, MAIN FILTER MF0576477, WIX D63B500WB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 3.3
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.