HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD0060D10B
- Mfr # PMH8515-20-10P
- Zoro # G322513964
product price:Â
$
92.35
/ea
Key Features
Replaces OEM Part
FILTREC DMD0060D10B, MAHLE PI1160MIC10, MAIN FILTER MF0422666, WIX D64B10DB
Filter Media
PAPER
Height
20.16
Micron Rating
10
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-10P
- Zoro #
- G322513964
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060D10B, MAHLE PI1160MIC10, MAIN FILTER MF0422666, WIX D64B10DB
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.32
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- ID Top
- 1.88
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.