Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD024B60B
- Mfr # PMH024-8-60SS-B
- Zoro # G622551758
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02445, FILTREC DMD024B60B, INTERNORMEN 306679, INTERNORMEN 0485202460G16BP, JURA FILTRATION SH64004, MAHLE 852024DRG60, MAIN FILTER MF0061095, WIX D65B60BB
Filter Media
304 SS WIRE
Height
7.76
Micron Rating
60
OD Top
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH024-8-60SS-B
- Zoro #
- G622551758
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02445, FILTREC DMD024B60B, INTERNORMEN 306679, INTERNORMEN 0485202460G16BP, JURA FILTRATION SH64004, MAHLE 852024DRG60, MAIN FILTER MF0061095, WIX D65B60BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 5.91
- ID Top
- 3.5
- ID Bottom
- 3.5
- OD Bottom
- 5.91
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.