HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD024E03B
- Mfr # PMH024-8-3G-B
- Zoro # G722573872
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD024E03B, MAHLE 852024SM3, MAHLE 852024SMX3, MAIN FILTER MF0061097, WIX D65B03EB
Filter Media
MICROGLASS
Height
7.76
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH024-8-3G-B
- Zoro #
- G722573872
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD024E03B, MAHLE 852024SM3, MAHLE 852024SMX3, MAIN FILTER MF0061097, WIX D65B03EB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- ID Top
- 3.5
- ID Bottom
- 3.5
- OD Top
- 5.91
- OD Bottom
- 5.91
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.