HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD024L10B
- Mfr # PMH024-8-10P-B
- Zoro # G522565343
product price:Â
$
78.69
/ea
Key Features
Replaces OEM Part
FILTREC DMD024L10B, MAHLE 852024MIC10, MAIN FILTER MF0061103, WIX D65B10LB
Filter Media
PAPER
Height
7.76
Micron Rating
10
OD Top
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH024-8-10P-B
- Zoro #
- G522565343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- FILTREC DMD024L10B, MAHLE 852024MIC10, MAIN FILTER MF0061103, WIX D65B10LB
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 5.91
- OD Bottom
- 5.91
- ID Top
- 3.5
- ID Bottom
- 3.5
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.