Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD034B10V
- Mfr # PMH034-6-10SS-V
- Zoro # G822500693
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G10G000P, FILTER-X XH02447, FILTREC DMD034B10B, FILTREC DMD034B10V, HY-PRO HP34NL510WB, HY-PRO HP34NL510WV, INTERNORMEN 303322, INTERNORMEN 0485203410G16EP, INTERNORMEN 0485203410G16EV, MAHLE 852034DRG10, MAIN FILTER MF0061109, MAIN FILT
Filter Media
304 SS WIRE
Height
5.66
Micron Rating
10
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-10SS-V
- Zoro #
- G822500693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140G10G000P, FILTER-X XH02447, FILTREC DMD034B10B, FILTREC DMD034B10V, HY-PRO HP34NL510WB, HY-PRO HP34NL510WV, INTERNORMEN 303322, INTERNORMEN 0485203410G16EP, INTERNORMEN 0485203410G16EV, MAHLE 852034DRG10, MAIN FILTER MF0061109, MAIN FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.09
- OD Bottom
- 3.08
- Collapse Pressure
- 435
- OD Top
- 3.06
Dimensions
- Height
- 5.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.