Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD034D20V
- Mfr # PMH034-6-20P-V
- Zoro # G622500909
product price:Â
$
51.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140P25C000P, FILTER-X XH02451, FILTREC DMD034D20B, FILTREC DMD034D20V, MAIN FILTER MF0061119, MAIN FILTER MF0061120, NATIONAL FILTERS 106110813, NATIONAL FILTERS 131110813, NATIONAL FILTERS 141110813, PUROLATOR/FACET 2034EAH201N1, REXROTH 1
Filter Media
PAPER
Height
5.66
Micron Rating
20
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-20P-V
- Zoro #
- G622500909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140P25C000P, FILTER-X XH02451, FILTREC DMD034D20B, FILTREC DMD034D20V, MAIN FILTER MF0061119, MAIN FILTER MF0061120, NATIONAL FILTERS 106110813, NATIONAL FILTERS 131110813, NATIONAL FILTERS 141110813, PUROLATOR/FACET 2034EAH201N1, REXROTH 1
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.09
- OD Bottom
- 3.08
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- OD Top
- 3.06
Dimensions
- Height
- 5.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.