HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD034F10V
- Mfr # PMH034-6-10G-HC-V
- Zoro # G322548966
product price:Â
$
88.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140H10SLC000P, EPPENSTEINER 18140H10XLC000P, FILTER-MART 051058, FILTER-X XH02456, FILTREC DMD034F10B, FILTREC DMD034F10V, HY-PRO HP34HL510MB, HY-PRO HP34HL510MV, ILVA 7121910, INTERNORMEN 300801, INTERNORMEN 0485203410VGHREP, INTERNORMEN 0
Filter Media
MICROGLASS
Height
5.68
Micron Rating
10
OD Bottom
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-10G-HC-V
- Zoro #
- G322548966
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140H10SLC000P, EPPENSTEINER 18140H10XLC000P, FILTER-MART 051058, FILTER-X XH02456, FILTREC DMD034F10B, FILTREC DMD034F10V, HY-PRO HP34HL510MB, HY-PRO HP34HL510MV, ILVA 7121910, INTERNORMEN 300801, INTERNORMEN 0485203410VGHREP, INTERNORMEN 0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.06
- ID Top
- 1.09
- Collapse Pressure
- 3045
- OD Top
- 3.06
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.