Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD125B25B
Mfr # PMH125-3-25SS-V
Zoro # G022461091
product price:Â
$
65.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G25G000P, FILTER-X XH02492, FILTREC DMD125B25B, FILTREC DMD125B25V, HY-PRO HP125NL325WB, HY-PRO HP125NL325WV, HY-PRO HP3A1L325WB, HY-PRO HP3A3L315WB, HY-PRO HP3A3L315WV, HY-PRO HP3A3L325WB, HY-PRO HP3A3L325WV, INTERNORMEN 306737, INTERNOR
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
25
Collapse Pressure
585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-25SS-V
- Zoro #
- G022461091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820G25G000P, FILTER-X XH02492, FILTREC DMD125B25B, FILTREC DMD125B25V, HY-PRO HP125NL325WB, HY-PRO HP125NL325WV, HY-PRO HP3A1L325WB, HY-PRO HP3A3L315WB, HY-PRO HP3A3L315WV, HY-PRO HP3A3L325WB, HY-PRO HP3A3L325WV, INTERNORMEN 306737, INTERNOR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 585
- OD Top
- 1.65
- ID Top
- 0.9
- OD Bottom
- 1.65