Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD125F03B
Mfr # PMH125-3-3G-HC-V
Zoro # G022463163
product price:Â
$
54.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820H3SLC000P, EPPENSTEINER 1820H3XLC000P, FILTER-X XH02500, FILTREC DMD125F03B, FILTREC DMD125F03V, HY-PRO HP125HL33MB, HY-PRO HP125HL33MV, INTERNORMEN 303023, INTERNORMEN 048521253VGHREP, INTERNORMEN 048521253VGHREV, MAHLE 852125PSVST3, MAH
Filter Media
MICROGLASS
Height
3.43
Micron Rating
3
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-3G-HC-V
- Zoro #
- G022463163
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820H3SLC000P, EPPENSTEINER 1820H3XLC000P, FILTER-X XH02500, FILTREC DMD125F03B, FILTREC DMD125F03V, HY-PRO HP125HL33MB, HY-PRO HP125HL33MV, INTERNORMEN 303023, INTERNORMEN 048521253VGHREP, INTERNORMEN 048521253VGHREV, MAHLE 852125PSVST3, MAH
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.9
- OD Top
- 1.65
- OD Bottom
- 1.63
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045