Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD127D20V
- Mfr # PMH127-7-20P-HC-V
- Zoro # G522462147
product price:Â
$
53.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880P25C000P, FILTREC DMD127D20B, FILTREC DMD127D20V, MAHLE 852127MICVST25, MAIN FILTER MF0061298, MAIN FILTER MF0061299, NATIONAL FILTERS 106110910, NATIONAL FILTERS 131110910, NATIONAL FILTERS 141110910, PUROLATOR/FACET 1427EAH201N1, REXROT
Filter Media
PAPER
Height
7
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-20P-HC-V
- Zoro #
- G522462147
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880P25C000P, FILTREC DMD127D20B, FILTREC DMD127D20V, MAHLE 852127MICVST25, MAIN FILTER MF0061298, MAIN FILTER MF0061299, NATIONAL FILTERS 106110910, NATIONAL FILTERS 131110910, NATIONAL FILTERS 141110910, PUROLATOR/FACET 1427EAH201N1, REXROT
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.27
- OD Top
- 2.03
- Collapse Pressure
- 3045
- OD Bottom
- 2.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.