Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD127F03V
- Mfr # PMH127-7-3G-HC-V
- Zoro # G822469273
product price:Â
$
88.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880H3SLC000P, EPPENSTEINER 1880H3XLC000P, FILTER-X XH02540, FILTREC DMD127F03B, FILTREC DMD127F03V, FINN FILTER (PARKER) FC5018A003BS, FINN FILTER (PARKER) FFKPVL15018A3ABS, HY-PRO HP127HL73MB, HY-PRO HP127HL73MV, INTERNORMEN 303027, INTERNO
Filter Media
MICROGLASS
Height
7
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-3G-HC-V
- Zoro #
- G822469273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880H3SLC000P, EPPENSTEINER 1880H3XLC000P, FILTER-X XH02540, FILTREC DMD127F03B, FILTREC DMD127F03V, FINN FILTER (PARKER) FC5018A003BS, FINN FILTER (PARKER) FFKPVL15018A3ABS, HY-PRO HP127HL73MB, HY-PRO HP127HL73MV, INTERNORMEN 303027, INTERNO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.03
- Collapse Pressure
- 3045
- OD Top
- 2.03
- ID Top
- 1.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.