Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD146E03B
- Mfr # PMH146-8-3G-B
- Zoro # G822482081
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD146E03B, HY-PRO HP146NL83MB, JURA FILTRATION SH64293, MAHLE 852146SM3, MAHLE 852146SMX3, MAIN FILTER MF0061336, PARKER G02959, STAUFF LL155E03B, STAUFF LL155E03B2, WIX D73B03EB
Filter Media
MICROGLASS
Height
7.6
Micron Rating
3
OD Bottom
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-3G-B
- Zoro #
- G822482081
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD146E03B, HY-PRO HP146NL83MB, JURA FILTRATION SH64293, MAHLE 852146SM3, MAHLE 852146SMX3, MAIN FILTER MF0061336, PARKER G02959, STAUFF LL155E03B, STAUFF LL155E03B2, WIX D73B03EB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 7.93
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- ID Bottom
- 5.51
- OD Top
- 7.93
- ID Top
- 5.51
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.