HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD146L20B
- Mfr # PMH146-8-20P-B
- Zoro # G022507607
product price:Â
$
99.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18500P25G000P, FILTER-X XH02558, FILTREC DMD146L20B, MAHLE 852146MIC25, MAIN FILTER MF0061346, PARKER G02956, STAUFF LL155L20B, STAUFF LL155L20B2, WIX D73B20LB
Filter Media
PAPER
Height
7.6
Micron Rating
20
OD Top
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-20P-B
- Zoro #
- G022507607
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18500P25G000P, FILTER-X XH02558, FILTREC DMD146L20B, MAHLE 852146MIC25, MAIN FILTER MF0061346, PARKER G02956, STAUFF LL155L20B, STAUFF LL155L20B2, WIX D73B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 7.93
- ID Bottom
- 5.51
- ID Top
- 5.51
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 7.93
- Collapse Pressure
- 305
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.