Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD243D20B
- Mfr # PMH243-5-20P-HC-V
- Zoro # G722533678
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
FILTREC DMD243D20B, FILTREC DMD243D20V, MAHLE 852243MICVST25
Filter Media
PAPER
Height
4.61
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH243-5-20P-HC-V
- Zoro #
- G722533678
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD243D20B, FILTREC DMD243D20V, MAHLE 852243MICVST25
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 1.26
- ID Top
- 0.63
- OD Bottom
- 1.26
- Beta Ratio 1
- 2/20/2026