Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD264B60B
- Mfr # PMH264-8-60SS-B
- Zoro # G722524287
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18300G60G000P, FILTER-X XH02582, FILTREC DMD264B60B, HY-PRO HP429L860WB, INTERNORMEN 306765, INTERNORMEN 0485226460G16BO, MAHLE 852264DRG60, MAIN FILTER MF0061434, PARKER G02942, SEPARATION TECHNOLOGIES ST1700, STAUFF LL080B60B, STAUFF LL080B
Filter Media
304 SS WIRE
Height
7.68
Micron Rating
60
OD Bottom
5.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-60SS-B
- Zoro #
- G722524287
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300G60G000P, FILTER-X XH02582, FILTREC DMD264B60B, HY-PRO HP429L860WB, INTERNORMEN 306765, INTERNORMEN 0485226460G16BO, MAHLE 852264DRG60, MAIN FILTER MF0061434, PARKER G02942, SEPARATION TECHNOLOGIES ST1700, STAUFF LL080B60B, STAUFF LL080B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 5.04
- ID Bottom
- 3.6
- ID Top
- 3.6
- Collapse Pressure
- 305
- OD Top
- 5.04
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.