Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD264L20B
- Mfr # PMH264-8-20P-B
- Zoro # G122572178
product price:Â
$
58.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18300P25G000P, FILTER-X XH02586, FILTREC DMD264L20B, MAHLE 852264MIC25, MAIN FILTER MF0061444, PARKER G02934, STAUFF LL080L20B, STAUFF LL080L20B2, STAUFF LL80L20B, STAUFF LL80L20B2, WIX D77B20LB
Filter Media
PAPER
Height
7.68
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH264-8-20P-B
- Zoro #
- G122572178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.68
Details
- Replaces OEM Part
- EPPENSTEINER 18300P25G000P, FILTER-X XH02586, FILTREC DMD264L20B, MAHLE 852264MIC25, MAIN FILTER MF0061444, PARKER G02934, STAUFF LL080L20B, STAUFF LL080L20B2, STAUFF LL80L20B, STAUFF LL80L20B2, WIX D77B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 5.04
- Collapse Pressure
- 305
- OD Top
- 5.04
- ID Bottom
- 3.6
- ID Top
- 3.6