Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD362F05B
- Mfr # PMH362-5-5G-HC-V
- Zoro # G522489281
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD362F05B, FILTREC DMD362F05V, MAIN FILTER MF0576508, MAIN FILTER MF0576509, WIX D78B05FV
Filter Media
MICROGLASS
Height
5.04
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-5G-HC-V
- Zoro #
- G522489281
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD362F05B, FILTREC DMD362F05V, MAIN FILTER MF0576508, MAIN FILTER MF0576509, WIX D78B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Bottom
- 1.33
- OD Top
- 3.23
- ID Top
- 1.33
- OD Bottom
- 3.23
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.