HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD362F20B
- Mfr # PMH362-5-20G-HC-V
- Zoro # G322558804
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100H20SLC000P, FILTER-X XH02598, FILTREC DMD362F20B, FILTREC DMD362F20V, HY-PRO HP362HL520MB, HY-PRO HP362HL520MV, INTERNORMEN 300810, INTERNORMEN 0485236225VGHRBP, INTERNORMEN 0485236225VGHRBV, JURA FILTRATION SH64105, MAHLE 852362SMVST25,
Filter Media
MICROGLASS
Height
5.04
Micron Rating
20
ID Top
1.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-20G-HC-V
- Zoro #
- G322558804
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100H20SLC000P, FILTER-X XH02598, FILTREC DMD362F20B, FILTREC DMD362F20V, HY-PRO HP362HL520MB, HY-PRO HP362HL520MV, INTERNORMEN 300810, INTERNORMEN 0485236225VGHRBP, INTERNORMEN 0485236225VGHRBV, JURA FILTRATION SH64105, MAHLE 852362SMVST25,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.33
- OD Top
- 3.23
- OD Bottom
- 3.23
- Beta Ratio 1
- 200/20
- ID Bottom
- 1.33
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.