Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD753B100V
- Mfr # PMH753-7-100SS-V
- Zoro # G722483102
product price:Â
$
73.89
/ea
Key Features
Replaces OEM Part
FILTREC DMD753B100B, FILTREC DMD753B100V, HY-PRO HP753L8100WB, HY-PRO HP753L8100WV, JURA FILTRATION SH64273, MAHLE 852753DRG100, MAIN FILTER MF0061484, MAIN FILTER MF0061485
Filter Media
304 SS WIRE
Height
7.48
Micron Rating
100
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-7-100SS-V
- Zoro #
- G722483102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.48
Details
- Replaces OEM Part
- FILTREC DMD753B100B, FILTREC DMD753B100V, HY-PRO HP753L8100WB, HY-PRO HP753L8100WV, JURA FILTRATION SH64273, MAHLE 852753DRG100, MAIN FILTER MF0061484, MAIN FILTER MF0061485
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.96
- Collapse Pressure
- 145
- ID Bottom
- 2.44
- OD Top
- 3.96