Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD754L20V
- Mfr # PMH753-19-20P-V
- Zoro # G822525382
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH02611, FILTREC DMD754L20B, FILTREC DMD754L20V, HY-PRO HP753L1925LB, HY-PRO HP753L1925LV, JURA FILTRATION SH64182, MAHLE 852754MIC25, MAIN FILTER MF0061506, MAIN FILTER MF0061507, SCHUPP HY15531
Filter Media
PAPER
Height
18.98
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-19-20P-V
- Zoro #
- G822525382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.98
Details
- Replaces OEM Part
- FILTER-X XH02611, FILTREC DMD754L20B, FILTREC DMD754L20V, HY-PRO HP753L1925LB, HY-PRO HP753L1925LV, JURA FILTRATION SH64182, MAHLE 852754MIC25, MAIN FILTER MF0061506, MAIN FILTER MF0061507, SCHUPP HY15531
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.96
- ID Bottom
- 2.44
- OD Bottom
- 3.96
- Collapse Pressure
- 145