Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD761E10B
- Mfr # PMH760-33-10G
- Zoro # G622542985
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 051231, FILTER-X XH02621, FILTREC DMD761E10B, FINN FILTER (PARKER) FC1131F010BS, FINN FILTER (PARKER) FFPAVL1113110ABS, HYDAC/HYCON 01269224, HYDAC/HYCON 2630D10BN, HY-PRO HP760L3410M, JURA FILTRATION SH64158, MAHLE 852761SM10, MAHLE 852761SMX
Filter Media
MICROGLASS
Height
33.47
Micron Rating
10
OD Bottom
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-33-10G
- Zoro #
- G622542985
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 051231, FILTER-X XH02621, FILTREC DMD761E10B, FINN FILTER (PARKER) FC1131F010BS, FINN FILTER (PARKER) FFPAVL1113110ABS, HYDAC/HYCON 01269224, HYDAC/HYCON 2630D10BN, HY-PRO HP760L3410M, JURA FILTRATION SH64158, MAHLE 852761SM10, MAHLE 852761SMX
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 5.52
- ID Top
- 2.56
- ID Bottom
- 2.56
- Collapse Pressure
- 435
- OD Top
- 5.52
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 33.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.