Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD761L05B
- Mfr # PMH760-33-5P
- Zoro # G522529710
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD761L05B, MAIN FILTER MF0061537, WIX D82B05LB
Filter Media
PAPER
Height
33.47
Micron Rating
5
ID Bottom
2.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-33-5P
- Zoro #
- G522529710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33.47
Details
- Replaces OEM Part
- FILTREC DMD761L05B, MAIN FILTER MF0061537, WIX D82B05LB
- Filter Media
- PAPER
- Micron Rating
- 5
- ID Bottom
- 2.56
- Beta Ratio 1
- 2/5/2026
- Collapse Pressure
- 435
- ID Top
- 2.56
- OD Top
- 5.52
- OD Bottom
- 5.52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.