HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD821E20B
- Mfr # PMH753-20-20G-V
- Zoro # G422562145
product price:Â
$
77.99
/ea
Key Features
Replaces OEM Part
FILTREC DMD821E20B, FILTREC DMD821E20V, MAHLE 852821SM25, MAHLE 852821SMX25, MAIN FILTER MF0061549, MAIN FILTER MF0061550
Filter Media
MICROGLASS
Height
20.08
Micron Rating
20
OD Top
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-20-20G-V
- Zoro #
- G422562145
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD821E20B, FILTREC DMD821E20V, MAHLE 852821SM25, MAHLE 852821SMX25, MAIN FILTER MF0061549, MAIN FILTER MF0061550
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.96
- Collapse Pressure
- 145
- ID Bottom
- 2.44
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.96
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.