HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DMD821L10V
- Mfr # PMH753-20-10P-V
- Zoro # G622526800
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
FILTREC DMD821L10B, FILTREC DMD821L10V, JURA FILTRATION SH64202, MAHLE 852821MIC10, MAIN FILTER MF0061551, MAIN FILTER MF0061552
Filter Media
PAPER
Height
20.08
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-20-10P-V
- Zoro #
- G622526800
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD821L10B, FILTREC DMD821L10V, JURA FILTRATION SH64202, MAHLE 852821MIC10, MAIN FILTER MF0061551, MAIN FILTER MF0061552
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.96
- OD Top
- 3.96
- ID Bottom
- 2.44
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.