HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20004E03V
- Mfr # PEP20004-3-3G-V
- Zoro # G322472728
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004H3SLA000P, EPPENSTEINER 20004H3XLA000P, FILTREC DVD20004E03B, FILTREC DVD20004E03V, HY-PRO HP43NL33MB, HY-PRO HP43NL33MV, MAIN FILTER MF0576528, MAIN FILTER MF0576529, REXROTH 20004H3SLA000M, REXROTH 20004H3SLA000V, REXROTH 20004H3XLA000
Filter Media
MICROGLASS
Height
3.27
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-3G-V
- Zoro #
- G322472728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H3SLA000P, EPPENSTEINER 20004H3XLA000P, FILTREC DVD20004E03B, FILTREC DVD20004E03V, HY-PRO HP43NL33MB, HY-PRO HP43NL33MV, MAIN FILTER MF0576528, MAIN FILTER MF0576529, REXROTH 20004H3SLA000M, REXROTH 20004H3SLA000V, REXROTH 20004H3XLA000
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- OD Top
- 1.77
- OD Bottom
- 1.77
- ID Top
- 0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.