HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20004W40V
- Mfr # PEP20004-3-40SS-HC-V
- Zoro # G922503211
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Height
3.27
Micron Rating
40
ID Top
0.95
OD Bottom
1.77
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-40SS-HC-V
- Zoro #
- G922503211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Micron Rating
- 40
- ID Top
- 0.95
- OD Bottom
- 1.77
- Filter Media
- 304 SS WIRE
- OD Top
- 1.77
- Replaces OEM Part
- EPPENSTEINER 20004G40C000P, FILTREC DVD20004W40B, FILTREC DVD20004W40V, HY-PRO HP43HL340WB, HY-PRO HP43HL340WV, MAIN FILTER MF0576556, MAIN FILTER MF0576557, REXROTH 20004G40C000M, REXROTH 20004G40C000V, WIX D18A40WV
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.