Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20005B60V
- Mfr # PEP20004-4-60SS-V
- Zoro # G522495480
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005G60A000P, FILTREC DVD20005B60B, FILTREC DVD20005B60V, FILTREC WT1572, HY-PRO HP43NL460WB, HY-PRO HP43NL460WV, MAIN FILTER MF0576574, MAIN FILTER MF0576575, REXROTH 20005G60A000M, REXROTH 20005G60A000V, WIX D19A60BV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
60
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-60SS-V
- Zoro #
- G522495480
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005G60A000P, FILTREC DVD20005B60B, FILTREC DVD20005B60V, FILTREC WT1572, HY-PRO HP43NL460WB, HY-PRO HP43NL460WV, MAIN FILTER MF0576574, MAIN FILTER MF0576575, REXROTH 20005G60A000M, REXROTH 20005G60A000V, WIX D19A60BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 435
- OD Top
- 1.77
- ID Top
- 0.95
- OD Bottom
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.