HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20005K20V
- Mfr # PEP20004-4-25P-V
- Zoro # G722502568
product price:Â
$
22.15
/ea
Sold in multiples of 2 for
$44.30
Key Features
Replaces OEM Part
EPPENSTEINER 20005P25A000P, FILTREC DVD20005K20B, FILTREC DVD20005K20V, MAIN FILTER MF0576598, MAIN FILTER MF0576599, REXROTH 20005P25A000M, REXROTH 20005P25A000V, WIX D19A20KV
Filter Media
PAPER
Height
3.86
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-25P-V
- Zoro #
- G722502568
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005P25A000P, FILTREC DVD20005K20B, FILTREC DVD20005K20V, MAIN FILTER MF0576598, MAIN FILTER MF0576599, REXROTH 20005P25A000M, REXROTH 20005P25A000V, WIX D19A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Top
- 1.77
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.77
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.