Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20005W25B
- Mfr # PEP20004-4-25SS-HC-V
- Zoro # G422571512
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20005G25C000P, FILTREC DVD20005W25B, FILTREC DVD20005W25V, HY-PRO HP43HL425WB, HY-PRO HP43HL425WV, MAIN FILTER MF0576604, MAIN FILTER MF0576605, REXROTH 20005G25C000M, REXROTH 20005G25C000V, WIX D19A25WV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
25
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-25SS-HC-V
- Zoro #
- G422571512
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005G25C000P, FILTREC DVD20005W25B, FILTREC DVD20005W25V, HY-PRO HP43HL425WB, HY-PRO HP43HL425WV, MAIN FILTER MF0576604, MAIN FILTER MF0576605, REXROTH 20005G25C000M, REXROTH 20005G25C000V, WIX D19A25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Top
- 1.77
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.