HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20005W40V
- Mfr # PEP20004-4-40SS-HC-V
- Zoro # G322503231
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20005G40C000P, FILTREC DVD20005W40B, FILTREC DVD20005W40V, HY-PRO HP43HL440WB, HY-PRO HP43HL440WV, MAIN FILTER MF0576606, MAIN FILTER MF0576607, REXROTH 20005G40C000M, REXROTH 20005G40C000V, WIX D19A40WV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
40
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-40SS-HC-V
- Zoro #
- G322503231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005G40C000P, FILTREC DVD20005W40B, FILTREC DVD20005W40V, HY-PRO HP43HL440WB, HY-PRO HP43HL440WV, MAIN FILTER MF0576606, MAIN FILTER MF0576607, REXROTH 20005G40C000M, REXROTH 20005G40C000V, WIX D19A40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.95
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.