Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20008W25B
- Mfr # PEP20004-6-25SS-HC-V
- Zoro # G022488784
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008G25C000P, FILTREC DVD20008W25B, FILTREC DVD20008W25V, HY-PRO HP43HL625WB, HY-PRO HP43HL625WV, MAIN FILTER MF0576654, MAIN FILTER MF0576655, REXROTH 20008G25C000M, REXROTH 20008G25C000V, WIX D20A25WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-25SS-HC-V
- Zoro #
- G022488784
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G25C000P, FILTREC DVD20008W25B, FILTREC DVD20008W25V, HY-PRO HP43HL625WB, HY-PRO HP43HL625WV, MAIN FILTER MF0576654, MAIN FILTER MF0576655, REXROTH 20008G25C000M, REXROTH 20008G25C000V, WIX D20A25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.77
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Bottom
- 1.77